Satco S29861 9W LED/CFL Replacement Lamp 4-PIN G24Q Base 5000K 120-277V Long
Write a Review
|
Questions & Answers (0)
Product Description
Satco S29861 9W LED/CFL Replacement Lamp 4-PIN G24Q Base 5000K 120-277V Long
PRICE
$14.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-11/16 in |
| Width | 1-15/16 in |
| Height | 1-15/16 in |
| Weight | 0.3 lbs |
| Base | G24q (4-Pin) |
| Diameter | 1-15/16 in |
Product Details
| CRI | 82 |
| Beam Angle | 120 ° |
| Wattage | 9 W |
| Material | Glass |
| Manufacturers Part Number | S29861 |
| Incandescent Equivalent | 40 W |
| Lamp Type | Ballast Compatible (A) |
| Lumens | 950 |
| Shape | PL |
| Brand | Satco |
| Type | LED/CFL Lamp |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Voltage | 120-277 V |
| Dimmable | No |
| Description | Satco 13W LED/CFL Replacement Lamp 4-PIN G24Q Base 5000K 120-277V Long |
| Package Quantity | 1 |
Warranty
| Warranty | 5 years (Based on 10 hours of use per day) |
Compliance & Certifications
| Certifications | cULus Listed, DLC Certified, RoHS Compliant |