Satco 6.5W MR16 LED 25' Beam Spread GU5.3 Base 2700K 12V
Satco S9490 6.5W MR16 LED 25' Beam Spread GU5.3 Base 2700K 12V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.75 in |
| Base | GU5.3 |
| Diameter | 2 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 2700 K |
| CRI | 80 |
| Beam Angle | 25 ° |
| Wattage | 6.5 W |
| Voltage | 12 V |
| Description | Satco 6.5W MR16 LED 25' Beam Spread GU5.3 Base 2700K 12V |
| Package Quantity | 1 |
| Manufacturers Part Number | S9490 |
| Incandescent Equivalent | 50 W |
| Lumens | 500 |
| Shape | MR16 |
| Brand | Satco |
Warranty
| Warranty | 3 Year Limited |