Satco S9551 1.6W LED MR11 LED 40' Beam Spread G4 Base 5000K 12V
Write a Review
|
Questions & Answers (0)
Product Description
Satco 1.6W LED MR11 LED 40' Beam Spread G4 Base 5000K 12V
PRICE
$10.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.56 in |
| Base | G4 Bi-P |
| Diameter | 1.31 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 5000 K |
| CRI | 80 |
| Beam Angle | 40 ° |
| Wattage | 1.6 W |
| Voltage | 12 V |
| Description | Satco 1.6W LED MR11 LED 40' Beam Spread G4 Base 5000K 12V |
| Package Quantity | 1 |
| Manufacturers Part Number | S9551 |
| Lumens | 200 |
| Shape | MR11 |
| Brand | Satco |
Warranty
| Warranty | 3 Year Limited |