Satco S9592 6.5W A19 LED 240' Beam Spread Medium, Base, 5000K, Non-Dimmable
Write a Review
|
Questions & Answers (0)
Product Description
Satco 6.5W A19 LED 240' Beam Spread, Medium Base, 5000K, Non-Dimmable
PRICE
$1.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.19 in |
| Base | Medium (E26) |
| Diameter | 2.38 in |
Product Details
| Type | A19 |
| Average Life | 15000 hr |
| Color Temperature | 5000 K |
| CRI | 80 |
| Beam Angle | 240 ° |
| Wattage | 6.5 W |
| Voltage | 120 V |
| Description | Satco S9592 6.5W A19 LED 240' Beam Spread Medium, Base, 5000K, Non-Dimmable |
| Package Quantity | 1 |
| Manufacturers Part Number | S9592 |
| Incandescent Equivalent | 40 W |
| Lumens | 470 |
| Shape | A19 |
| Brand | Satco |
Warranty
| Warranty | 3 Year Limited |