Satco S29595 9.5W A19 LED 220' Beam Spread Medium, Base, 5000K, Non-Dimmable
Write a Review
|
Questions & Answers (0)
Product Description
Satco 10W A19 LED 240' Beam Spread, Medium Base, 5000K, Non-Dimmable
PRICE
$2.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/16 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Weight | 0.1 lbs |
| Base | Medium (E26) |
| Diameter | 2-3/8 in |
Product Details
| Type | A19 |
| Average Life | 15000 hr |
| Color Temperature | 5000 K |
| CRI | 80 |
| Beam Angle | 220 ° |
| Wattage | 9.5 W |
| Voltage | 120 V |
| Dimmable | No |
| Material | Plastic/Metal |
| Description | Satco S29595 9.5W A19 LED 220' Beam Spread Medium, Base, 5000K, Non-Dimmable |
| Package Quantity | 1 |
| Manufacturers Part Number | S29595 |
| Incandescent Equivalent | 60 W |
| Lumens | 800 |
| Shape | A19 |
| Brand | Satco |
Warranty
| Warranty | 3 years (Based on 10 hours of use per day) |
Compliance & Certifications
| Certifications | cULus Listed, Energy Star, RoHS, FCC Compliant |