Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3116451

MPN #: 1208DE

Safco® AlphaBetter Height-Adjustable Desk, Premium or Dry Erase Top, 36 x 24", Dry Erase

Product Description
The AlphaBetter® Desk is a standing-height school desk for students grades 3-12, featuring the Patented Swing Pendulum Footrest Bar. The ergonomic desk promotes natural movement in children and delivers a sturdy, steel-framed workspace. The laminated plastic desktop measures 36 x 24", ranging in height from 26" to 42"; adjustable in 1 ¼" increments. The Gray, height-adjustable desk offers a lower shelf for additional storage for supplies and books.

Features:
  • Adjustable height stand-up student desk with swinging footrest (fidget bar)
  • Patented Swinging Pendulum Footrest Bar (⅝" diameter, 20" footrest area) allows students to redirect excess energy and engage in continuous motion that may help support ergonomic comfort and cardiovascular health, while potentially increasing calorie burn, productivity and focus
  • Premium Phenolic (durable, industrial grade resin) laminated plastic desk top (Gray) (36 x 24", ⅜" thick)
  • Desk top is large enough to accommodate laptops, textbooks and supplies for project learning
  • Steel base with black powder coat finish for durability
  • Adjustable nylon base levelers for stabilization and easy movement across smooth and carpeted floors
  • Phenolic resin open shelf (26" W x 8" D, ¼" thick) provides easily accessible storage area for school supplies and personal items
  • Adjustable desk top height with fourteen settings ranging from 26" to 42 ¼" (1 ¼" increments)
  • Pairs well with AlphaBetter® Stool (1205BL, sold separately) to allow for a break from standing as desired. Height-adjustable seat complements desk and tip-resistant base permits use of fidget bar
  • US Patent(s): 8061278 8291833. Canadian Patent(s): 2711897. China Patent(s) ZL 2009 8 0101892.1.
  • CPSIA Compliant


PRICE
$609.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-3/4 in
Depth23-3/4 in
Height43-7/8 in
Weight Capacity50 lbs

Product Details

TypeAdjustable Desk
ColorWhite
SeriesAlphaBetter
Top Color FamilyWhite
Capacity1 Person
Frame MaterialSteel
ShapeRectangle
Top MaterialPhenolic
BrandSafco