Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3116360

MPN #: MR42RSGY

Safco® Mirella Conference Table, Round, 42"W x 29-1/2"H, Stone Gray

Product Description
Mirella™ Conference Table, 42" (Table & Base) features a contemporary design that provides a residential look, complemented with Brushed-Silver or Black Powder Coat accents and finishes. Southern Tobacco laminates come with Black hardware, and White Ash and Stone Gray laminates come with Silver. Showcases a sturdy 1 5/8" work surface, and a separate Metal Base and top to the structure. Pairs with Mirella™ Presentation Board (MRWB) for a cohesive conference environment. It also coordinates with Mirella™ Desking and Reception units for a consistent workplace. Ships in one box.

Features:
  • Features a contemporary design with finishes and accents that provide a residential look
  • Complemented with Brushed-Silver or Black Powder Coat accents and finishes
  • Sand Dune and Southern Tobacco laminates come with Black hardware, and White Ash and Stone Gray laminates come with Silver
  • 42" round table comes complete with a sturdy 1 5/8" work surface
  • Metal Base and Laminate Top need assembly; ship in one box
  • Pair with Mirella™ Presentation Board (MRWB) for consistent conference environment
  • Coordinates with Mirella™ Desking and Reception units for a uniformed working environment


PRICE
$275.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42
Width42 in
Height29-1/2 in
Gauge2mm

Product Details

ColorGray
Frame MaterialSteel
Top Color FamilyGray
ShapeRound
Top MaterialLaminate
BrandSafco