Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3116469

MPN #: MRS12SDD

Safco® Mirella Conference Table, Sitting-Height, 12'L, Rectangle, Sand Dune

Product Description
Mirella™ Conference Table, Sitting-Height, 12' features a contemporary design that provides a residential look, complemented with Brushed-Silver or Black Powder Coat accents and finishes. Sand Dune and Southern Tobacco laminates come with Black hardware, and White Ash and Stone Gray laminates come with Silver. Showcases two cutouts and grommet covers – and a 1 5/8" work surface. Power options sold separately (PM33). Metal legs. Pairs with Mirella™ Presentation Board (MRWB) for a cohesive conference environment. It also coordinates with Mirella™ Desking and Reception units for a consistent workplace. Ships in three boxes.

Features:
  • Features a contemporary design with finishes and accents that provide a residential look
  • Complemented with Brushed-Silver or Black Powder Coat accents and finishes
  • Sand Dune and Southern Tobacco laminates come with Black hardware, and White Ash and Stone Gray laminates come with Silver
  • 12' rectangular table comes complete with a sturdy 1 5/8" work surface
  • Conference tables showcase two cutouts and grommet covers, power options sold separately (PM33)
  • Pair with Mirella™ Presentation Board (MRWB) for cohesive conference environment
  • Coordinates with Mirella™ Desking and Reception units for a consistent working environment
  • Metal legs
  • Ships in three boxes


PRICE
$3,019.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 in
Width144 in
Height29-1/2 in
Gauge2mm

Product Details

ColorBeige
Frame MaterialSteel
Top Color FamilyBeige
ShapeRectangle
Top MaterialLaminate
BrandSafco