Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hougen

Model # :WBB3185434

MPN #: 76308

Hougen® SA Round Die, Fits Model 75002.5PR & 75004PR, 15/64" Dia., 5/64" - 1/8" Thickness

Product Description
SA Round Die fits model 75002.5PR & 75004PR.

PRICE
$71.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size15/64
Diameter15/64 in

Product Details

StyleRound
TypeRound Die
MaterialS5
Manufacturers Part Number76308
Die MaterialS5
BrandHougen
Die StyleRound