Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3116266

MPN #: 3923SBU

Safco® Whiffle Typical 3 Double, 19-3/4"D x 30"W x 48"H, Spectrum Blue

Product Description
Get multi-functional storage that will last with the Whiffle double-column 48" H rolling storage cart. Four shelves that span across two columns give you have plenty of space to store all your supplies. The multi-functional mobile design features a laminate work surface and a dry-erase laminate back, so you can use it to house a laptop or display ideas. Once you're done, simply roll it out of way on the unit's heavy-duty swiveling casters, which lock into place for safety. Choose from three vibrant color panel options to brighten your media center, administrative area, or classroom.

Features:
  • Versatile 48" H, double-column design that includes HPL work surface, dry-erase laminate on the back, and storage.
  • Built to last with 3⁄4"-thick particleboard with thermal-fused laminate (TFL) on both sides.
  • Designed for durability with a powder-coated frame, 2mm PVC edge banding on side panels and worksurface, and 1mm PVC edge banding on remaining parts.
  • Helps you stay organized with four shelves that span across two columns.
  • Allows for mobility throughout a space with four heavy-duty, 360-degree swivel casters-two locking and two non-locking for mobility.
  • Vibrant color options to create an engaging environment.
  • Saves time with easy, 30-minute assembly.
  • Provides cable management with two grommet holes at the bottom of the unit.
  • For custom configurable product options, download the Spec Guide.


PRICE
$1,429.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1429.00
Buy 6 units - 10 units
1359.00Save $70.00 (5%)
Buy 11+ units
1319.00Save $110.00 (8%)
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth19-3/4 in
Height48 in
Weight Capacity400 lbs
Leg Height7 in
Gauge14

Product Details

TypeClassroom Storage
Number of Adjustable Shelves0
ColorNavy
Mobile or StationaryMobile
MaterialLaminated Hardwood
Construction TypeUnassembled
Number of Compartments8
Number of Fixed Shelves4
Base TypeMobile
BrandSafco