Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3116275

MPN #: 3924SBU

Safco® Whiffle Typical 4 Triple, 19-3/4"D x 43-1/4"W x 60"H, Spectrum Blue

Product Description
Organize all your supplies in the high-capacity Whiffle triple-column 60" H rolling storage cabinet. Four shelves that span two columns give you have plenty of space to keep things tidy. And 13 easy to remove 3-inch totes in the additional column are tough enough to withstand the rigors of any environment while providing ample space for storage. The multi-functional mobile design features a double door in the left column, a laminate work surface, and a dry-erase laminate back, so you can use it to house a laptop or display ideas. Once you're done, simply roll it out of way on the unit's heavy-duty swiveling casters, which lock into place for safety. Choose from three vibrant color panel options to brighten your office, administrative space, or classroom.

Features:
  • Flexible, 60" H triple-column design that includes a double door, HPL work surface, dry-erase laminate on the back, and storage.
  • Built to last with 3⁄4"-thick particleboard with thermal-fused laminate (TFL) on both sides.
  • Designed for durability with a powder-coated frame, 2mm PVC edge banding on side panels and worksurface, and 1mm PVC edge banding on remaining parts.
  • Helps you stay organized with 13, 3-inch totes in one column and four adjustable shelves that span across the other two columns.
  • Allows for mobility throughout a space with five heavy-duty, 360-degree swivel casters-two locking and three non-locking for mobility.
  • Vibrant color options to create an engaging environment.
  • Saves time with easy, 30-minute assembly.
  • Provides cable management with three grommet holes at the bottom of the unit.
  • For custom configurable product options, download the Spec Guide.


PRICE
$2,649.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43-1/4 in
Depth19-3/4 in
Height60 in
Weight Capacity543 lbs
Leg Height7 in
Gauge14

Product Details

TypeClassroom Storage
Number of Adjustable Shelves0
ColorNavy
MaterialLaminated Hardwood
Construction TypeUnassembled
Number of Compartments4
Leg TypeCaters
Number of Fixed Shelves5
Base TypeMobile
BrandSafco