- All saddles have grooved surfaces which gives a better surface traction during operation
BVA Hydraulic Saddle Grooved, For H25XX & H30XX
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1.14 in |
| Width | 1.97 in |
| Height | 1.97 in |
Product Details
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | SD25 |
| Cylinder Capacity (Tons) | 25 tons |
| Brand | BVA Hydraulics |
Related Products
BVA H1014 Hydraulic Cylinder with the 10 tons capacity and 14 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H1014 Hydraulic Cylinder is a 10 ton 14 inch ...
BVA H1001 Hydraulic Cylinder with the 10 tons capacity and 1 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H1001 Hydraulic Cylinder is a 10 ton 1 inch stroke ...
BVA Hydraulics 5 Ton Single Acting Cylinder H0503, 3" Stroke BVA H0503 Hydraulic Cylinder with the 5 tons capacity and 3 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy ...
BVA H0501 Hydraulic Cylinder with the 5 tons capacity and 1 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H0501 Hydraulic Cylinder is a 5 ton 1 inch stroke ...
The kit comes with various magnetic shims eliminate dangerous cribbing. Mounting holes permit easy fixturing, and the CH38F coupler and dustcap is included on all models. These are hard chrome plated high quality steel plungers. Other Features include grooved plunger ends which require no saddle, and a single acting spring return. It also comes with a convenient carrying case. The maximum working pressure is 10,000 psi, (700 bar). WARNING: NEVER use hydraulic cylinder as a support device. Flat Body Cylinder Kits (HF Series) Features: Made of high quality steel Various height magnetic ...