BVA Hydraulics 10 Ton Single Acting Cylinder H1002, 2.25'' Stroke
Write a Review
|
Questions & Answers (0)
Product Description
BVA Hydraulics 10 Ton Single Acting Cylinder H1002, 2.25" Stroke
BVA H1002 Hydraulic Cylinder with the 10 tons capacity and 2.25 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H1002 Hydraulic Cylinder is a 10 ton 2.25 inch stroke single acting cylinder. It features heavy duty return springs, and the industrial hard chrome plated rod helps prevent rust and corrosion resistance. The CH38F coupler and dust cap are also included on all models. The maximum working pressure is 10,000 psi, (700 bar). Compare to Enerpac RC-102; Compare to SPX Power Team C102C.
BVA H1002 Hydraulic Cylinder with the 10 tons capacity and 2.25 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H1002 Hydraulic Cylinder is a 10 ton 2.25 inch stroke single acting cylinder. It features heavy duty return springs, and the industrial hard chrome plated rod helps prevent rust and corrosion resistance. The CH38F coupler and dust cap are also included on all models. The maximum working pressure is 10,000 psi, (700 bar). Compare to Enerpac RC-102; Compare to SPX Power Team C102C.
PRICE
$499.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 20 in |
| Height | 1/2 in |
| Weight | 7 lbs |
| Collapsed Height | 4.84 |
| Stroke | 2.01 in |
| Diameter | 2.26 |
| Extended Height | 6.85 |
| Cylinder Bore Diameter | 1.69 |
Product Details
| Cylinder Effective Area (In²) | 2.24 in² |
| Internal Pressure at Capacity | 8928 psi |
| Description | Single Acting Cylinder |
| Manufacturers Part Number | H1002 |
| Cylinder Capacity (Tons) | 10 tons |
| Coupler Type | CH38F |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 4.5 in |