Urrea Offset Ratcheting Box-End Wrench, 1182, 5-7/16" Long, 3/8 x 7/16" Opening
Write a Review
|
Questions & Answers (0)
Product Description
Ratcheting mechanism allows you to reposition the wrench without having to unhitch it from the nut or bolt. Thin body formed by two exterior plates and a solid interior body. Full polished with nickelchrome finish prevents corrosion. 15° offset.
PRICE
$12.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/16 in |
| Weight | 0.2 lbs |
| Opening Size | 3/8, 7/16 in |
Product Details
| Type | Box End Wrench |
| Measuring System | SAE (Fractional) |
| Color | Silver |
| Opening Type | Double Box |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Flip Switch Reversible | Yes |
| Ratcheting | Yes |
| Manufacturers Part Number | 1182 |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-W-001405 LB-IN |