- Kolor–Cut® System provides dedicated use boards preventing cross–contamination.
- NSF Listed and dishwasher safe.
- Contains (1ea) red, yellow, green, beige, blue, white cutting boards and free Smart Chart.
Saf-T-Grip® 6-Board System, 15"H x 20"W x 1/2"D
Write a Review
|
Questions & Answers (0)
Product Description
Saf–T–Grip™ Cutting Boards combine the quality of Cut–N–Carry® Cutting Boards with integrated anti–slip grips to provide a safe cutting surface without using the unsanitary "wet towel" method. The unique co–polymer material withstands continual high temperature commercial washing and will not warp. Embosses ruler feature makes portioning easy, saving cost. Patented Food Safety Hook allows for sanitary transport and storage.
PRICE
$299.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 1/2 in |
| Thickness | 1/2 in |
Product Details
| Package Quantity | 1 |
| Description | San Jamar White 15In X 20In X 1/2In Saf-T-Grip 6-Board Cutting Board System < |
| Color | Assorted |
| Manufacturers Part Number | CBG1520KC |
| Brand | San Jamar |