Saf-T-Scoop® 10oz.
Write a Review
|
Questions & Answers (0)
Product Description
Saf-T-Scoop&r#174 Ice Scoop for Bar & Beverage Stations
Protect ice from dangerous contact with knuckles and thumbs while scooping and serving, with the Saf-T-Scoop®. Available in sizes designed for bar and beverage station applications, Saf-T-Scoop's domed scoop design allows for faster and more accurate ice serving, saving time and reducing ice spill hazards. Ergonomically angled handle provides outstanding balance and comfort. Scoop is made of durable polycarbonate construction and is dishwasher safe. NSF Certified.
Protect ice from dangerous contact with knuckles and thumbs while scooping and serving, with the Saf-T-Scoop®. Available in sizes designed for bar and beverage station applications, Saf-T-Scoop's domed scoop design allows for faster and more accurate ice serving, saving time and reducing ice spill hazards. Ergonomically angled handle provides outstanding balance and comfort. Scoop is made of durable polycarbonate construction and is dishwasher safe. NSF Certified.
PRICE
$18.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/4 in |
| Depth | 6 in |
| Height | 3-3/4 in |
Product Details
| Type | Saf-T-Scoop® |
| Capacity | 6-10 Oz. |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | SI5500 |
| Brand | San Jamar |