Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB632503

MPN #: IC222003

Carlisle IC222003 - Cateraide™ Ice Caddy 200 Lb Of Ice, Black

Product Description
Cateraide™ Ice Caddy 200 lb of Ice - Black

Features:

  • All offer extra thick foam insulation to maintain cold temperatures
  • Rounded inside corners and removable lid for thorough cleaning
  • Stainless steel, reinforced hinges prevent rusting
  • Easy rolling, heavy-duty casters; NSF Listed
  • 200 lb Ice Caddy offers extra large capacity within a compact space
  • Lid opens and lays flat against side of unit to conserve space
  • Front faucet for fast drainage and easy cleanup; inside has sloped base for complete drainage
  • Dual handles for easy maneuverability; 10" non-marking back wheels roll easily over rough surfaces
  • Includes convenient shelf; allows water to drain away from ice
PRICE
$1,699.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width30-3/4 in
Depth25 in
Height36-1/2 in
Inside Width26 in
Handle Length30.75 in

Product Details

ColorBlack
Caster Type10" - 2 Rigid, 5" - 2 Swivel
Capacity200 Lbs.
MaterialPolyethylene (PE)
DescriptionIce Caddy
Package Quantity1
Manufacturers Part NumberIC222003
BrandCarlisle
TrademarkCateraide™

Compliance & Certifications

NSF CertifiedN