RPB Safety 1/4" Coupler 3/8" Female Thread
Write a Review
|
Questions & Answers (0)
Product Description
Radex 1/4" Coupler 3/8" FNPT
PRICE
$42.95
14
14
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | SAR Airline Filter Parts & Consumables |
| Package Quantity | 1 |
| Description | Radex 1/4" Coupler 3/8" Female Thread |
| Series | Radex |
| Manufacturers Part Number | 04-911 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |