RPB Safety 1/2" Low Pressure Plug to 3/8" MNPT
Write a Review
|
Questions & Answers (0)
Product Description
Adapter 1/2" Low Pressure Plug to 3/8" NPT Male Thread
PRICE
$32.95
16
16
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | SAR Parts & Consumables |
| Package Quantity | 1 |
| Description | 1/2" Low Pressure Plug to 3/8" MNPT |
| Series | Radex Ambient Pump |
| Manufacturers Part Number | NV2034 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |