RPB Safety 50' Air Supply Hose 1/2"
Write a Review
|
Questions & Answers (0)
Product Description
50' Breathing Air Supply Hose 1/2" Diameter
PRICE
$335.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | SAR Breathing Airline |
| Package Quantity | 1 |
| Description | 50' Air Supply Hose 1/2" |
| Series | Radex Ambient Pump |
| Manufacturers Part Number | NV2035 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |