Compliant and economical Justrite Type I safety cans reduce fire risks and make everyday use of flammables easier and safer. Protection features include a 3-1/2" (88mm) long chemical resistant stainless steel flame arrester that stops flashback ignition, provides faster liquid flow, and offers exceptional durability. The self-venting, self-closing leakproof lid prevents ruptures from pressure build-up and controls vapors and spills. Warning label includes an extra large ID zone for user labeling of contents to avoid misuse, reduce the potential for incompatible mixtures, or may be used to designate department or individual owner. Made of galvanized steel with a tough powder paint finish, can capacities 1 gallon (4L) and above have ample headspace to accommodate oil additives
Safety Can Type I - 2-1/2 Gallon Galvanized Steel, Red, 7125100
Questions & Answers (0)
Specifications
Product Details
| Style | Storage Can |
| Type | Type I |
| Capacity | 2.5 gal |
| Material | Galvanized Steel |
| Color | Red |
| Manufacturers Part Number | 7125100 |
| Can Type | Flammable Liquids |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |
Related Products
Designed with a single spout for filling and pouring, the sealed lid features automatic positive-pressure relief that vents between 3 and 5 psig (0.2 and 0.35 bar) to guard against rupture or explosion. Made from high-grade coated steel, each can is tested to guarantee 100% leakproof construction. The tough powder-coat finish resists chemicals and stands up to demands of rigorous use. Each Justrite® safety can is equipped with a stainless steel flame arrester which dissipates heat to stop flashback ignition. Cans up to 1 quart (1L) feature a trigger-release handle, while larger ...
Justrite's® Steel Laboratory Safety Cans have all the benefits of the Type I cans. Added features make these the choice of lab professionals for safely dispensing hazardous liquids into test tubes, small flasks, and beakers. Fill spouts have self-close, pressure-relief caps and stainless steel flame arresters. These cans also feature a vacuum-relief valve within the lid for smooth liquid flow and self-closing faucets for trouble-free dispensing. Cans with the smaller No. 08540 faucet offer easier dispensing in lab environments, while the No. 08902 faucet is better suited for heavy, ...
Use this trusted and reliable 2.5 gal (9 L) Justrite® red DOT Type II Accuflow™ Steel Safety Can with Roll Bars (model 7325120) for over-the-road transport of flammable liquids, like gasoline, and as a safety can for onsite fuel dispensing. Transporting gasoline and other flammable liquids is required across many industries including, but not limited to, construction, landscaping, mining, golf course maintenance, and tow truck operators. Compliance with the Department of Transportation (DOT) regulations for over-the-road transport of flammables is simpler with Justrite®'s ...
Designed with a single spout for filling and pouring, the sealed lid features automatic positive-pressure relief that vents between 3 and 5 psig (0.2 and 0.35 bar) to guard against rupture or explosion. Made from high-grade coated steel, each can is tested to guarantee 100% leakproof construction. The tough powder-coat finish resists chemicals and stands up to demands of rigorous use. Each Justrite® safety can is equipped with a stainless steel flame arrester which dissipates heat to stop flashback ignition. Cans up to 1 quart (1L) feature a trigger-release handle, while larger ...
Justrite® Safety Can Type II - Accuflow™ - 5 Gallon Galvanized Steel W/ 1" Hose Engineered for the highest performance in safety, compliance, and convenience. Going beyond protection and compliance, AccuFlow™ Type II Safety Cans provide fast, precision pouring when handling flammable liquids. Patented, innovative manifold automatically vents for smooth, glug-free liquid flow, while the comfortable Safe-Squeeze® trigger offers maximum control when pouring. A 9" (229mm) flexible metal hose ensures offers targeted pouring into small openings. Fill port with ergonomically designed ...