Justrite® Safety Can Type II - Accuflow™ - 5 Gallon Galvanized Steel W/ 1" Hose
Engineered for the highest performance in safety, compliance, and convenience.
Going beyond protection and compliance, AccuFlow™ Type II Safety Cans provide fast, precision pouring when handling flammable liquids. Patented, innovative manifold automatically vents for smooth, glug-free liquid flow, while the comfortable Safe-Squeeze® trigger offers maximum control when pouring. A 9" (229mm) flexible metal hose ensures offers targeted pouring into small openings. Fill port with ergonomically designed handle makes filling easier than ever.
Protection features include a long lasting, stainless steel flame arrester that dissipates heat to prevent flashback ignition and a gasketed, self-closing leak tight lid that automatically vents to guard against rupture or explosion. Warning label with extra large ID zone permits user to identify contents, department location, or individual user name. All can sizes have extra capacity for mixing in additives for two cycle engines.
100% leak tested. 10 year warranty.
Justrite® Safety Can Type II Accuflow™ 5 Gallon Galvanized Steel W/ 1" Hose, 7250230
|
Questions & Answers (0)
Product Description
PRICE
$137.81
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12.375 in |
| Height | 15.8 in |
| Weight | 8 lbs |
Product Details
| Type | Type II |
| Color | Yellow |
| Can Type | Diesel Fuel |
| Faucet | 1" x 9" Hose |
| Style | Filling Can |
| Capacity | 5 gal |
| Material | Galvanized Steel |
| Manufacturers Part Number | 7250230 |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |