ANTI-STATIC TOP
Prevents damage to sensitive electronic circuitry during assembly. White plastic top dissipates 5000 volts of static electricity in .01 seconds. Cleans easily. Complies MIL-B817058 and 101B, 101C Method 4046, 1 1/4 thick.
Click
Global Industrial
Model # :WB706361
Global Industrial Workbench Top, ESD Safety Edge, 72"W x 36"D x 1-1/4" Thick
|
Questions & Answers (0)
Product Description
PRICE
$419.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Weight Capacity | 450 lbs |
| Weight | 99 lbs |
| Thickness | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Country of Origin | USA |
| Material | ESD Laminate |
| Color | White |
| Manufacturers Part Number | 706361 |
| Brand | Global Industrial |