Zing Safety "High Voltage" Text Lockout Tags, 3"W x 1/2"D x 5-11/16"H, Red/Black/White, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Danger High Voltage Tags warn workers of high voltage risks and include an area to write in who placed the tag, the date and any remarks needed. The tags are made of heavy-duty eco-friendly plastic and contain no metal. They measure 3" Wide x 1/2" Depth x 5-11/16" High. 10 per pack.
PRICE
$23.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 1/2 in |
| Height | 5-11/16 in |
Product Details
| Type | Safety Lockout Tag |
| Sign Legend | High Voltage |
| Material | Plastic |
| Package Quantity | 10 |
| Description | Safety Lockout Tags |
| Legend Heading | Danger |
| Color | Multi-Colored |
| Manufacturers Part Number | 7025 |
| Brand | Zing |