Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oberon

Model # :WBB3259214

MPN #: ZFC306-2XL

Oberon™ Safety Jacket, FR/Arc-Rated, ANSI Type R Class 3, 2XL, Hi-Vis Safety Yellow

Product Description
Built for maximum protection and durability, these FR and ARC flash-rated jackets meet ASTM 1981, NFPA 70E, and CSA Z462 standards, delivering ATPV 10 cal/cm² arc flash protection. 100% waterproof, windproof, and chemical-resistant, they feature heavy-duty 4-way stretch PU, heat applied StarTech® FR reflective tape, radio frequency-welded seams, and thoughtful design details for all-day comfort and jobsite performance.

Features:
  • Constructed with radio-frequency heat welded seams and tough 4-way stretch polyurethane
  • Extra-large detachable 3-piece hood with reflective stripe visor flap and drawcord
  • Includes premium StarTech® FR heat-applied segmented reflective tape
  • Full front FR zipper with hook and loop closure storm placket
  • Two lower pockets on front with flap and snap closure one inside cellphone pocket


PRICE
$349.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeHigh Visibility Jacket
ClassANSI Class 3, Type R
ColorHi-Vis Safety Yellow
Number of Pockets3
Closure TypeZipper & Loop
MaterialPolyurethane/Cotton
Front ClosureZipper & Loop
DescriptionSafety Jacket
Package Quantity1
GenderMen's
Manufacturers Part NumberZFC306-2XL
WaterproofYes
BrandOberon

Compliance & Certifications

CertificationsANSI/ISEA 107-2020 Type R Class 3