RPB Safety L4 Battery Pack
Write a Review
|
Questions & Answers (0)
Product Description
L4 Light Battery Pack
PRICE
$305.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Loose Fitting Respirator Light |
| Package Quantity | 1 |
| Description | L4 Battery Pack |
| Series | L4 |
| Manufacturers Part Number | 09-532-2 |
| Batteries | Yes |
| Papr Mount | No |
| Brand | RPB Safety |