High capacity Li-ion battery pack for 75 hours of autonomy for the RAVAS-320
Ravas Rechargeable Battery Pack - For NTEP Approved Pallet Scale Truck 320-GI-NTEP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$305.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 7 in |
| Height | 7 in |
| Weight | 3 lbs |
Product Details
| Type | Battery |
| For Use with Make | Ravas |
| Manufacturers Part Number | SA-BA-RAV-LI |
| Brand | Ravas |