- Leak-proof
- Translucent LDPE bottles; Sodium Hypochlorite is white LDPE for light-protection between 230 and 450nm; Toluene is red LDPE bottle
- Color-coded polypropylene closures aid in quick and easy identification
- Provides compliance with OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200
- 500ml - 4/bag, 1000ml - 4/bag; assortment is 6 per bag, includes one each: Acetone, Bleach, Distilled Water, Ethanol, Isopropanol, and LYOB Note : Use LYOB only with solvents compatible with LDPE
Bel-Art Safety-Labeled 4-Color Distilled Water WM Wash Bottles, 500ml (16oz), PE w/Blue PP Cap, 4Pk
Write a Review
|
Questions & Answers (0)
Product Description
Right-to-Know Safety-Labeled Wash Bottles feature a wide mouth 53mm (2") for easy refilling. Bottles are pre-printed with the Chemical name and formula, the National Fire Protection Association (NFPA) Section 704 Four-color Diamond, health hazards, Chemical Abstract System (CAS) number, and suggested protective clothing and equipment.
PRICE
$37.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F11716-0004 |
| Capacity | 10 |
| Material | Polypropylene/Polyethylene |
| Package Quantity | 4 |
| Color | Multi-colored |
| Brand | Bel-Art |