Brady® Safety Lockout Padlock, Keyed Different, 1-1/2", Plastic/Nylon, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Help ensure workers stay safe from hazardous energy during servicing and repair with strong, efficient and cost-effective Safety Lockout Padlocks from Brady.
PRICE
$13.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 13/16 in |
| Height | 1-3/4 in |
| Shackle Diameter | 1/4 in |
| Shackle Inside Height | 1-1/2 in |
Product Details
| Type | Keyed Different |
| Body Material | Nylon |
| Color | Orange |
| For Use With | Equipment Lockout |
| Shackle Material | Plastic |
| Description | Safety Padlock |
| Package Quantity | 1 |
| Combination/Keying | Standard Pin Tumbler |
| Brand | Brady |