RPB Safety Motorola Cable, 2 Pin
Write a Review
|
Questions & Answers (0)
Product Description
Motorola Connection Cable (two-pin)
PRICE
$129.95
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Loose Fitting Respirator Communication |
| Package Quantity | 1 |
| Description | Motorola Cable (2 Pin) |
| Series | Nova Talk |
| Manufacturers Part Number | 09-930 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |