Power Cable (for GX4 & L4 Light)
RPB Safety Power Cable, for GX4, PX4 & L4 Light
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.75
34
34
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Loose Fitting Respirator Light |
| Package Quantity | 1 |
| Description | Power Cable (for GX4, PX4 & L4 Light) |
| Series | L4 |
| Manufacturers Part Number | 09-021 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |