RPB Safety Nova 3 Cassette Lens System, 1 Outer Lens/5 Tear-Away, 20/Case
Write a Review
|
Questions & Answers (0)
Product Description
Nova 3 Cassette Lens System
PRICE
$325.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Respiratory Parts & Consumables |
| Package Quantity | 20 |
| Description | Nova 3 Cassette Lens System |
| Series | Nova 3 |
| Manufacturers Part Number | NV3-745 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |