RPB Safety Z-Link, Safety Lens, FR Shoulder Cape, Breathing Tube, C40
Write a Review
|
Questions & Answers (0)
Product Description
RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-721 Zytec FR Shoulder Cape, 04-830 Breathing Tube, 03-501 Climate Control Device (NIOSH Approved)
PRICE
$1,359.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Heavy Industrial Loose Fitting Respirator |
| Package Quantity | 1 |
| Description | Z-Link Safety Lens, FR Shoulder Cape, Breathing Tube, C40 |
| Series | Z-Link |
| Manufacturers Part Number | 16-015-21 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |