RPB Safety Nova 3 Side Padding, Size A-15
Write a Review
|
Questions & Answers (0)
Product Description
Nova 3 Side Padding Foam & Covers, Size A-15
PRICE
$91.95
8
8
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Respiratory Parts & Consumables |
| Package Quantity | 1 |
| Description | Nova 3 Side Padding, Size A-15 |
| Series | Nova 3 |
| Manufacturers Part Number | NV3-732-A15 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |