RPB Safety Z4 Comfort Side Padding System
Write a Review
|
Questions & Answers (0)
Product Description
Comfort Side Padding System, for RPB Z4 Respirator
PRICE
$129.95
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Welding Parts & Consumables |
| Package Quantity | 1 |
| Description | Z4 Comfort Side Padding System |
| Intrinsically Safe | No |
| Series | Z4 |
| Manufacturers Part Number | 15-848 |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |