Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oberon

Model # :WBB3259163

MPN #: ZFJ309-L

Oberon™ Safety Overalls, FR/Arc-Rated, L, Hi-Vis Safety Yellow

Product Description
Stay warm, safe, and compliant with Oberon's™ FR/Arc-rated insulated safety overalls. Built with premium FR cotton/nylon blends, modacrylic insulation with a moisture barrier, StarTech® segmented reflective tape, and ARC 4 protection, this rugged gear delivers comfort and durability in the harshest conditions.

Features:
  • 88% premium cotton blended with 12% high-tenacity nylon 9 oz (305 GSM)
  • Insulation made from a Modacrylic Viscose blend with moisture barrier
  • Garment sewn with inherently FR thread and lining consists of 100% FR cotton
  • All metal components are concealed to ensure no arc flash conductivity
  • Premium StarTech® FR heat-applied segmented reflective tape


PRICE
$409.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeSafety Overall
MaterialCotton/Nylon
Package Quantity1
GenderMen's
ColorHi-Vis Safety Yellow
Manufacturers Part NumberZFJ309-L
BrandOberon