Eagle Safety Plunger Can - 2 Quart Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
Polyethylene plunger can helps safely moisten cleaning cloths or swabs without spilling flammable or volatile liquids. When 5-1/4" dia. dasher plate is pushed down, the can dispenses a small amount of liquid. Surplus liquid drains back into reservoir using brass plunger and pump assembly. Flame arrestor dasher screen. Can has a capacity of 1 quart. Complies with OSHA standards. FM approved.
PRICE
$137.48
1
1
Available on or around 10/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11 in |
| Dasher Diameter | 5-1/4 |
| Diameter | 6-1/2 in |
Product Details
| Capacity | 0.5 gal |
| Material | Polyethylene |
| Color | Red |
| Manufacturers Part Number | P712 |
| Can Type | Plunger Can |
| Brand | Eagle Mfg |