Eagle 14 Gallon Safety Poly Biohazardous Waste Can, Red - 947BIO
|
Questions & Answers (0)
Product Description
Safety Biohazardous Waste Can - 14 Gallon
Made of impact and corrosion resistant high density polyethylene for long lasting durability. Foot operated lid for hands-free operation and includes side lifting handles. Resistant to most chemical compounds. OSHA 29 CFR 1910.1030 compliant. Color is Red. Size is 22" L x 18" W x 21" H.
Made of impact and corrosion resistant high density polyethylene for long lasting durability. Foot operated lid for hands-free operation and includes side lifting handles. Resistant to most chemical compounds. OSHA 29 CFR 1910.1030 compliant. Color is Red. Size is 22" L x 18" W x 21" H.
PRICE
$113.36
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 18 in |
| Height | 21 in |
Product Details
| Type | Biohazardous Trash Can |
| Capacity | 14 gal |
| Lid Type | Foot-Pedal Operated Lid |
| Material | HDPE |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 947BIO |
| Brand | Eagle Mfg |
Compliance & Certifications
| FM Approved | Y |