Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WBB2836532

Global Industrial™ Safety Quick Coupling, European High Flow Interchange, 3/8" FNPT - Pkg Qty 10

Product Description
✓ High-flow profile connection reduces bottle neck to the tool increasing CFM at point of use.
✓ Includes anti-hose whip technology for added safety.
✓ Non-scratch, anti-static, silicone free construction.

Ensure top-notch performance of your air tools with the Global Industrial™ Safety Quick Coupling. Its lightweight design prevents user fatigue and is easier to grip and disconnect after use. Operators can simply follow the arrows on the coupling and move the collar back to release pressure and forward to release the plug safely. The composite body is silicone free, durable, and able to withstand harsh working conditions, making it ideal for use in Industrial manufacturing as well as automotive assembly lines, body shops, textiles, wood working, electronics, and more. OSHA compliant (ISO 4414). 1 Year Limited Warranty.

  • 3/8" FNPT connection.
  • CLEARANCE PRICE
    $195.00  Sold in packages of 10 / $19.50 ea

    was $289.50
    Save $94.50 (33%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length2.36 in
    Width1.25 in
    Height1.25 in
    Weight0.2 lbs
    Connection3/8" FNPT ga

    Product Details

    InterchangeEuropean High Flow
    TypeSafety Quick Coupling
    CFM52 CFM
    ColorBlack
    Connection Configuration3/8 MNPT
    MaterialPolyamide Composite
    Package Quantity10
    Max Operating PSI174 psi
    Manufacturers Part NumberB2836532
    BrandGlobal Industrial