Prevost Regular Quick Coupling Industrial Profile, 1/4" FNPT
Write a Review
|
Questions & Answers (0)
Product Description
Parallel Female Thread Coupler 1/4" FNPT. Composite Body, Steel or aluminum with ROHS compliant anti-corrosion treatment. Nitrile NBR Gasket Seal.
PRICE
$269.95
7
7
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 10 in |
| Body Size | 3/8 in |
Product Details
| Interchange | Industrial 3/8" body |
| CFM | 32 CFM |
| Connection Configuration | 1/4 FNPT |
| Temperature Range | +5 to +158 °F |
| Seal Material | NBR |
| Made in the USA | No |
| Material | Composite |
| Description | Female Thread Coupler |
| Package Quantity | 10 |
| Max Operating PSI | 174 psi |
| Manufacturers Part Number | IRC 061201 |
| PSI | 174 psi |
| Brand | Prevost |
Compliance & Certifications
| Certifications | REACH, RoHS, ATEX, ISO 4414 |