RPB Safety RZ Coupler Swivel Plug 1/4" Male
Write a Review
|
Questions & Answers (0)
Product Description
RZ Coupler Swivel Plug, 1/4" Male Thread
PRICE
$43.95
13
13
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | SAR Flow Control Device |
| Package Quantity | 1 |
| Description | RZ Coupler Swivel Plug 1/4" Male |
| Series | RZ |
| Manufacturers Part Number | 03-052-PMS-RZ |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |