RPB RZ Plug 1/4" Male Thread, Nickel Plated Steel, Hardened, Sealant Paste on Male Thread
RPB Safety RZ 1/4" Male Plug
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.50
27
27
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Replacement Part |
| Package Quantity | 1 |
| Description | RZ 1/4" Male Plug |
| Series | RZ |
| Manufacturers Part Number | 03-052-PM-RZ |
| Batteries | No |
| Papr Mount | No |
| Brand | RPB Safety |