Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AccuformNMC

Model # :WBB3254289

MPN #: MADM006VP

AccuformNMC™ Safety Sign, Danger Authorized Personnel Only, 10" x 14", Plastic

Product Description
Safety Signs identify and indicate the potential, type, and degree of hazards that may lead to accidental injury or property damage. They comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements.

Features:
  • Durable plastic has slight flex that is ideal for indoor and sheltered outdoor environments
  • Printed surface has clear UV protective overcoat
  • Withstands dirt and chemical splash, abrasion, and good impact resistance
  • Rounded corners with 3/16" mounting holes for installation


PRICE
$18.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in
Thickness0.05 in

Product Details

Sign ShapeRectangle
Sign LegendAuthorized Personnel Only
TypeDanger Sign
ColorRed/Black/White
Mounting LocationCorner Holes
Language(s)English
MaterialPlastic
Package Quantity1
Legend HeadingDanger
Manufacturers Part NumberMADM006VP
BrandAccuformNMC

Compliance & Certifications

OSHA or ANSIOSHA 29 CFR 1910.145/ANSI Z535