Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AccuformNMC

Model # :WBB3254280

MPN #: MCSP122VA

AccuformNMC™ Safety Sign, Danger Confined Space Permit Required Do Not Enter, 7" x 10",Aluminum

Product Description
Safety Signs identify and indicate the potential, type, and degree of hazards that may lead to accidental injury or property damage. They comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements.

Features:
  • Thick, rigid aluminum has the strength of metal without the rust
  • Printed surface has clear UV protective overcoat
  • Withstand splashes, washdowns, and outdoor conditions, plus abrasion and chemical resistance
  • Rounded corners with 3/16" mounting holes for installation


PRICE
$20.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height7 in
Size7 x 10 in
Thickness0.032 in

Product Details

Sign ShapeRectangle
Sign LegendConfined Space Permit Required Do Not Enter
TypeDanger Sign
ColorRed/Black/White
Mounting LocationCorner Holes
Language(s)English
MaterialAluminum
Package Quantity1
Legend HeadingDanger
Manufacturers Part NumberMCSP122VA
BrandAccuformNMC

Compliance & Certifications

OSHA or ANSIOSHA 29 CFR 1910.145/ANSI Z535