Zing Safety Sign Wash Hands Plastic, 7"W x 10"H, Recycled Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Made in the USA from recycled materials, Hand-washing signs help keep your workplace safe and sanitary.
PRICE
$17.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 10 in |
| Size | 10 x 7 in |
Product Details
| Sign Shape | Rectangle |
| Type | Safety Sign |
| Sign Legend | Please Wash Your Hands |
| Color | White/Blue |
| Material | Plastic |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Please Wash Your Hands |
| Manufacturers Part Number | 1964 |
| Brand | Zing |