Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WB994188R

MPN #: D104rb

Safety Signs - Danger Do Not Enter - Rigid Plastic 10"H X 14"W

Product Description
Brightly Colored, Easy To Read Signs Helps Comply With OSHA Standards. Danger Signs Should Be Used Where Immediate Hazards Exist.

Text On Sign :
Danger - Do Not Enter

Features:
  • Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage.
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Durable plastic has slight flex that is ideal for indoor and sheltered outdoor environments
  • Printed surface has non-glare finish
  • Plastic has 50% recycled content with UV inhibitors and good impact resistance
  • Rounded corners with 3/16" mounting holes for installation


PRICE
$14.75

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
14.75
Buy 3+ units
14.46Save $0.29 (2%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in
Thickness3/4 in

Product Details

Assembly RequiredNo
Sign ShapeRectangle
Sign LegendDo Not Enter
TypeSecurity & Access Signs
ColorMulti-colored
Glow in The DarkNo
Mounting LocationMounting Holes - 4 Corner
MaterialPlastic
Legend HeadingDanger
Manufacturers Part NumberD104rb
BrandAccuform

Compliance & Certifications

OSHA or ANSIOSHA