Safety Signs - Danger Eye Protection - Rigid Plastic 7"H X 10"W
Write a Review
|
Questions & Answers (0)
Product Description
SAFETY SIGNS
Brightly colored, easy to read signs helps comply with OSHA standards. Danger signs should be used where immediate hazards exist.
Text on Sign:
DANGER - EYE PROTECTION REQUIRED IN THIS AREA
Brightly colored, easy to read signs helps comply with OSHA standards. Danger signs should be used where immediate hazards exist.
Text on Sign:
DANGER - EYE PROTECTION REQUIRED IN THIS AREA
PRICE
$11.33
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
| Thickness | 3/4 in |
Product Details
| Assembly Required | No |
| Sign Shape | Rectangle |
| Sign Legend | Eye Protection Required In This Area |
| Type | Personal Protective Equipment Signs |
| Color | White |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Legend Heading | Danger |
| Manufacturers Part Number | D201r |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |