Safety Signs - Danger No Smoking - Vinyl 10"H X 14"W
Write a Review
|
Questions & Answers (0)
Product Description
SAFETY SIGNS
Brightly colored, easy to read signs helps comply with OSHA standards. Danger signs should be used where immediate hazards exist.
Text on Sign:
DANGER - NO SMOKING
Brightly colored, easy to read signs helps comply with OSHA standards. Danger signs should be used where immediate hazards exist.
Text on Sign:
DANGER - NO SMOKING
PRICE
$14.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1/10 in |
Product Details
| Assembly Required | No |
| Sign Shape | Rectangle |
| Sign Legend | No Smoking |
| Type | No Smoking Signs |
| Color | Multi-colored |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Danger |
| Manufacturers Part Number | D79pb |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |