Safety Signs - Notice Cylinders Must Be Chained - Vinyl 7"H X 10"W
Write a Review
|
Questions & Answers (0)
Product Description
Brightly colored, easy to read signs helps comply with OSHA standards. Notice signs convey important safety information.
Text on Sign:
NOTICE - CYLINDERS MUST BE CHAINED AT ALL TIMES
Text on Sign:
NOTICE - CYLINDERS MUST BE CHAINED AT ALL TIMES
PRICE
$9.03
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
| Thickness | 40 in |
Product Details
| Assembly Required | No |
| Sign Shape | Rectangle |
| Sign Legend | Cylinders Must Be Chained At All Times |
| Type | Chemical, Gas & Hazardous Material Signs |
| Color | Multi-colored |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Notice |
| Manufacturers Part Number | N49p |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |