The pin style safety stands by AFF combine a heavy gauge steel frame, sturdy welded steel construction, and a heavy-duty holding pin to provide maximum safety and complete peace of mind while holding a load in place.
American Forge & Foundry Safety Stand Set Pin-Style 22 Ton Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 14-5/8 in |
| Weight | 78 lbs |
| Max Height | 19-11/16 in |
| Low Height | 11-13/16 in |
Product Details
| Color | Red |
| Capacity | 22 |
| Package Quantity | 1 |
| Description | Safety Stand Set Pin-Style |
| Manufacturers Part Number | 6422 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |